14-1/2 in. Zinc Packing Hook
14-1/2 in. Zinc Packing Hook
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tempered hook for durability
- Handle of solid zinc
- Patented design
- These hooks have a spiral end and double steel shafts for added strength
- Whether you are unpacking a valve or a pump the right tools will make the job easier and faster
- C.S. Osborne has been manufacturing flexible packing hooks since the early 1900’s
Specifications
- Length:
- 14-1/2 in
- Material:
- Zinc
- Pump Application -:
- Straight Centrifugal
- Size:
- #3