6 x 3/8 in. Chisel 1 Piece

You last purchased this on
 
CS Osborne

6 x 3/8 in. Chisel 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
CS Osborne

6 x 3/8 in. Chisel 1 Piece

  • Fast #
  • Part #O319316
  • Item #4504995
  • Manufacturer Part #319-3/16
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Length:
6 in
Material:
Carbon Steel
Number of Pieces:
1 Piece
Tool Type:
Chisel
Width:
3/8 in