DESCRIPTION

  • C.S. Osborne has been manufacturing flexible packing hooks since the early 1900’s
  • Handle of solid zinc
  • Patented design
  • Tempered hook for durability
  • These hooks have a spiral end and double steel shafts for added strength
  • Whether you are unpacking a valve or a pump the right tools will make the job easier and faster

CS Osborne Flexible Packing Hook

O1204

Valve Size:

SPECIFICATIONS

Diameter
1/4 in
FM Approved
No
Length
6-1/4 in
Material
Steel
NSF Certified
No
UL Listed
No
Valve Size
1 in

Starting at
Call for Pricing
  • QUANTITY