Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
CSB International Product

Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
CSB International Product

Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C411576
  • Item #7266424
  • Manufacturer Part #411576
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Acrylic handles
  • Water way plastic
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 372-2016, ANSI 61-2018
ASME:
ASME A112.18.1-2018
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Acrylic
Handle Type:
Knob
IAPMO Listed -:
No
ISO:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61-2018, NSF 372-2016
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Trim Only:
No
WaterSense Labeled:
Yes