6 in. EPDM Gasket

You last purchased this on
 
CT Gasket

6 in. EPDM Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
CT Gasket

6 in. EPDM Gasket

  • Fast #
  • Part #CCTG100110
  • Item #5127233
  • Manufacturer Part #CTG100110
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
6 in
Fitting Type:
Gasket
GSA Approved:
No
IAPMO Listed -:
No
Material:
Plastic, Rubber
Material Type:
EPDM, PTFE
NSF Certified:
No
Type:
CCTG100110
UL Listed:
No