16 in. Rubber Gasket
Energizer® 16 in. Rubber Gasket
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
Documents
Specifications
- Collection:
- Energizer®
- Diameter - Outside:
- 16 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- EPDM