CT Series 3/4 in. CTS LDPE Tapered Plug

Part #CCT20  |  Item #7112570  |  Manufacturer Part #CT-20

$1.11 EACH
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in

    Part #CCT20 | Item #7112570 | Mfr. Part #CT-20

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.11 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

Collection: CT Series

Color Finish: Blue

End Connection 1: CTS

End Connections: CTS

FM Approved: No

Fits Pipe Size: 7/8 in

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Material: Plastic

Material Type: LDPE

NSF Certified: No