Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 250 Pallet: 12000-
Pick Up: 24 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Wrot copper
- End connections: Sweat X Sweat X Sweat
- Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
- Nonflammable
- Biostatic and inhibits bacterial growth on its surface
- Lightweight, strong and corrosion resistant
- CSA B125, NSF/ANSI Standard 61
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75 Alloy C12200
- CSA Certified:
- CSA B125, CSA MSE 13, CSA PS 117
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connection 3:
- Female Sweat
- End Connections:
- Female Sweat
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in x 1/2 in
- Fitting Type:
- Tee
- MSS:
- MSS SP-104
- Material:
- Wrot Copper
- Material Type:
- C12200
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 700 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- UL 207
- Weight:
- 0.14 lb