DESCRIPTION

  • Eliminates the requirement of a dielectric bolt installation kit needed to prevent electrolysis between companion flanges and all dissimilar metal valves and equipment
  • Service temperature range: -66° F to 272° F
  • Standard powder coated plate steel flange with a EPDM insulator adhered protruding inside of the steel flange to prevent contact with the copper companion flange adapter
  • Time needed to align flange with fitting is eliminated
  • Working pressure up to 450 psi

CTS Fabrication 150# CTS Copper Adapter

CBF

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME B16.22
End Connection 1
CTS
End Connection 2
CTS
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Copper
Maximum Temperature
272
Origin
Global
Pressure Class
150#
Size
2 in x 2 in
Type
Straight