3 in. Flanged x Sweat Copper Plated Steel Flange Adapter

You last purchased this on
 

3 in. Flanged x Sweat Copper Plated Steel Flange Adapter

This product requires certification to purchase.
You last purchased this on
 

3 in. Flanged x Sweat Copper Plated Steel Flange Adapter

  • Fast #
  • Part #CWBG3030
  • Item #3546161
  • Manufacturer Part #WBG3030
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Flanges shall be drilled to ANSI B 16.5.
  • 300 Standard powder coated with a EPDM.
  • Sizes 1-1/2? thru 8?
  • Companion Flange Adapter.
  • The Copper component of the flange adapter shall be manufactured to ASME B16.22 – 1995.
  • Protruding inside of the steel flange to prevent contact with the Copper.
  • Insulator adhered to the plate steel flange.
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.5, ANSI 61
ASME:
ASME B16.22 1995
Coating:
Powder Coated
End Connection 1:
Flanged
End Connection 2:
Female Sweat
End Connections:
Male Sweat x Female Sweat
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Flange Adapter
Material:
Copper Plated Steel
Maximum Temperature:
272
Origin:
Global
Pressure - High:
600
Pressure Class:
300#