DESCRIPTION

CTS Fabrication CTS 300# Copper Flanged Adapter

CWBG30

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI B16.5
ASME Specifications
ASME B16.22 1995
End Connection 1
CTS
End Connection 2
CTS
End Connections
CTS
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Copper
Maximum Pressure
600 psi
Maximum Temperature
272
Origin
Global
Pressure Class
300#