DESCRIPTION

CTS Fabrication CTS Grooved Carbon Steel Flange in Black

CBSRG00

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Grooved
Fitting Size 1
3 in
Fitting Size 2
3 in
Material
Plate Steel
Size
3 in x 3 in
Type
Straight