1 in. White 1/2 in. Plastic Anchor
1 in. White 1/2 in. Plastic Anchor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Name:
- White
- Diameter:
- 1/2 in
- Drive Type:
- Hex
- Length:
- 1 in
- Material:
- Plastic
- Material Type:
- Nylon
- Product Type:
- Anchor Kit
- Screw Head:
- Pan Head Phillips
- Size:
- #8