10mm Pan Head Heavy Duty Screw
10mm Pan Head Heavy Duty Screw
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Zinc
- Material:
- Steel
- Screw Head:
- Pan Head Phillips
- Thread Size:
- 10 mm
- Tool Type:
- Screw
- Width:
- 2 in