12 x 1-1/4 in. Square Pan Head Heavy Duty Screw
12 x 1-1/4 in. Square Pan Head Heavy Duty Screw
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Zinc Plated
- Material:
- Steel
- Screw Head:
- Pan Head Phillips
- Thread Length:
- 1.25
- Thread Size:
- 12 mm
- Width:
- 1-1/4 in