1-1/4 in. Steel and Zinc Anchor Kit
1-1/4 in. Steel and Zinc Anchor Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Drywall, Horizontal
- Depth:
- 1-5/8 in
- Drive Type:
- Phillips
- Head Diameter:
- 0.5
- Length:
- 1-1/4 in
- Material:
- Steel, Zinc
- Product Type:
- Anchor Kit
- Screw Head:
- Pan Head