10 gpm. Hot Water System Protection
This product has been replaced by
Manufacturer Part #7100051446
10 gpm. Hot Water System Protection
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High flux, thin film composite RO membrane that helps provide high quality water
- Advanced automatic shut-off helps promote peak efficiency and water conservation
- Advanced 4-stage filtration
- Assures peak efficiency and water conservation
- System is ready for installation
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Cartridge Type:
- Filter
- Contaminant Removal:
- Scale
- Diameter:
- 2-3/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Filtering System:
- Whole House
- Flow Rate:
- 10 gpm
- Height:
- 10-1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 100
- Pressure - Maximum:
- 125 psi