DESCRIPTION

  • Designed with specially formulated, high adsorption activated carbon and requires no pre-activation for chlorine taste and odor reduction
  • Features 125 psi maximum pressure rating and 100 F ° (37.8 C ° ) maximum operating temperature
  • Inline design is ideal for refrigerators, drinking fountains, ice makers, coffee machines and drink dispensers that operate at up to 0.5 gpm (1.89 lpm) flow
  • Manufactured from FDA CFR 21 compliant materials
  • NSF/ANSI Standard 42 listed
  • Reduces sediment and chlorine taste and odor for clearer, cleaner drinking water, and ice cubes

Cuno 10 Inline Taste Open Diameter For Filter With Quick Connect

CILIM01

Flow Rate:

.5 gpm

SPECIFICATIONS

Application
Residential
Cartridge Type
Filter
Contaminant Removal
Chlorine Taste and Odor, Rust, Scale, Sediment, ‎Scale, ‎Sediment
Diameter
2-1/8 in
End Connection 1
Push-In
Filtering System
Point of Use
Flow Rate
.5 gpm
Height
10-5/16 in
Lead Law Compliant
Yes
Maximum Pressure
125 psi

Starting at
$33.61
EACH
  • QUANTITY