DESCRIPTION

  • Helps reduce sediment

Cuno 25 Micron Medium Cartridge

CAP811

Brand Model Compatibility:

SPECIFICATIONS

Application
Residential
Brand Model Compatibility
Aqua-Pure AP801
Cartridge Type
Filter
Contaminant Removal
Rust, Sediment, ‎Sediment
Diameter
4-5/8 in
Filter Life Months
6
Filtering System
Whole House
Flow Rate
20 gpm
Height
9-3/4 in
Lead Law Compliant
Yes
Maximum Pressure
125 psi

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$50.26
EACH
  • QUANTITY