DESCRIPTION

  • Helps reduce sediment

Cuno 5 Micron Dirt Rust Filter Cartridge 2 Kit

CAP110

Flow Rate:

8 gpm

SPECIFICATIONS

Application
Residential
Brand Model Compatibility
AP102T, AP102S, AP12T, AP12S, AP2610
Cartridge Type
Filter
Contaminant Removal
Rust, Sediment, ‎Sediment
Diameter
4-7/8 in
End Connection 1
NPT
Filter Life Months
6
Filtering System
Whole House
Flow Rate
8 gpm
Height
9-3/4 in
Lead Law Compliant
Yes
Length
9-3/4 in
Maximum Pressure
125 psi
NSF Certified
No

Starting at
$40.55
EACH
  • QUANTITY