9-3/4 in. 8 gpm Drop-in Filter for AP102T, AP102S, AP12T, AP12S, AP2610
Aqua-Pure™ 9-3/4 in. 8 gpm Drop-in Filter for AP102T, AP102S, AP12T, AP12S, AP2610
Package Quantity Info:
EA: 1 IP: 1 CA: 5 PT: 400-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Carbon based drop in cartridges reduce chlorine taste and odor (AP117, AP420, AP817). See specification table below for specific cartridge reduction claims
- AP420 also reduce scale. See specification table below for specific cartridge reduction claims
- Reduce sediment. See specifications table below for micron level
- Materials are FDA CFR-21 compliant*
- Santoprene gaskets on both ends help provide sealing within housings, which helps to prevent bypass of unfiltered water
- Average cartridge life: 6 months (incoming water quality may affect cartridge life)
-
Lead Law Compliant
Specifications
- Application:
- Filtration
- Cartridge Type:
- Drop-in
- Collection:
- Aqua-Pure™
- Connection Type:
- NPT
- Contaminant Removal:
- Sediment
- Diameter:
- 2-1/2 in
- Filter Life (Months):
- 6 mo
- Filtering System:
- Whole House
- Fits Model:
- AP102T, AP102S, AP12T, AP12S, AP2610
- Flow Rate:
- 8 gpm
- Height:
- 9-3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Origin:
- Domestic
- Package Quantity:
- Pack of 2
- Pressure - High:
- 125
- Style:
- Traditional;Modern
- Temperature Range:
- Up to 170 Deg F
- Weight:
- 1 lb