DESCRIPTION

  • Helps reduce sediment

Cuno 50 Micron Coarse Cartridge

CAP814

Brand Model Compatibility:

SPECIFICATIONS

Application
Residential
Brand Model Compatibility
Aqua-Pure AP801
Cartridge Type
Filter
Contaminant Removal
Sediment
End Connection 1
NPT
Filter Life Months
6
Filtering System
Whole House
Flow Rate
28 gpm
Height
20 in
Lead Law Compliant
Yes
Maximum Pressure
125 psi

Starting at
Call for Pricing
  • QUANTITY