DESCRIPTION

  • Helps reduce sediment

Cuno 50 Micron Dirt Rust Filter Cartridge 2 Kit

CAP124

Flow Rate:

SPECIFICATIONS

Application
Residential
Brand Model Compatibility
AP101S, AP101T, AP102T, AP102S, AP11S, AP11T, AP12T, AP12S, AP1610, AP2610. Point-of-Use: Aqua Pure AP51T
Cartridge Type
Filter
Contaminant Removal
Particulate, Rust
Diameter
4-9/16 in
End Connection 1
NPT
Filter Life Months
6
Filtering System
Whole House
Flow Rate
8 gpm
Height
9-3/4 in
Lead Law Compliant
Yes
Length
9-3/4 in
NSF Certified
No

Starting at
$39.3
EACH
  • QUANTITY