DESCRIPTION

  • Helps reduce sediment

Cuno Carbon Taste & Open Diameter For Cartridge 2 Kit

CAP117NP

Flow Rate:

SPECIFICATIONS

Application
Residential
Brand Model Compatibility
AP101S, AP101T, AP102T, AP102S, AP11S, AP11T, AP12S, AP12T, AP1610, AP2610
Cartridge Type
Filter
Contaminant Removal
Chlorine Taste and Odor, Rust, Sediment, ‎Sediment
Diameter
2-1/2 in
End Connection 1
NPT
Filter Life Months
6
Filtering System
Whole House
Flow Rate
3 gpm
Height
9-3/4 in
Lead Law Compliant
Yes
NSF Certified
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$88.44
EACH
  • QUANTITY