DESCRIPTION

  • Automatic shutoff meter reminds user to change cartridges
  • Reduces chlorine taste and odor
  • Reduces lead, VOCs, MTBE, and parasitic protozoan cysts
  • Reduces particulate and rust to help preserve plumbing and fixtures
  • Sanitary twist-off cartridge design to help provide fast and easy cartridge change
  • Suitable for drinking and cooking water and all food application

Cuno Repair Cartridge 2 Kit

CAP217

Flow Rate:

SPECIFICATIONS

Application
Residential
Brand Model Compatibility
AP200
Capacity
2000 gal
Cartridge Type
Filter
Contaminant Removal
Chlorine Taste and Odor, Sediment, ‎Sediment
Diameter
4-7/8 in
End Connection 1
NPT
Filter Life Months
6
Filtering System
Point of Use
Flow Rate
1.75 gpm
Height
8-13/16 in
Maximum Pressure
125 psi
NSF Certified
Yes
NSF Specifications
NSF 42

Starting at
$129.19
EACH
  • QUANTITY