DESCRIPTION

  • Advance carbon block filtration
  • No spills, no mess, fast easy cartridge change
  • Sanitary quick change (SQC) cartridge design

Cuno Repair Cartridge Set

CAPDW8090

Brand Model Compatibility:

SPECIFICATIONS

Application
Residential
Brand Model Compatibility
Aqua-Pure APDWS1000
Capacity
625 gal
Cartridge Type
Filter
Contaminant Removal
Chlorine Taste and Odor, Lead, Sediment
End Connection 1
NPT
Filter Life Months
6
Filtering System
Point of Use
Flow Rate
.6 gpm
Height
15-3/4 in
Lead Law Compliant
Yes
Maximum Pressure
125 psi

Starting at
$175.35
EACH
  • QUANTITY