DESCRIPTION

  • No spills, no mess, fast, easy, and sanitary cartridge change with 1/4 of a turn

Cuno Replacement Cartridge Easy Full Flow

CCCSFF

Brand Model Compatibility:

SPECIFICATIONS

Application
Residential
Brand Model Compatibility
Aqua-Pure Easy Full Flow Cartridge
Capacity
2000 gal
Cartridge Type
Filter
Contaminant Removal
Chlorine Taste and Odor, Lead, Mercury, Parasitic Protozoan Cysts, Particulates, Sediment, Select VOCs, ‎Sediment
Diameter
3-1/2 in
End Connection 1
Push-In
Filter Life Months
6
Filtering System
Point of Use
Flow Rate
2 gpm
Maximum Pressure
125 psi
NSF Certified
Yes
NSF Specifications
NSF 42

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY