Water Filtration High Flow Series Filter Cartridge, Model HF25-S

You last purchased this on
 
3M™

Water Filtration High Flow Series Filter Cartridge, Model HF25-S

  • Fast #
  • Part #3M7000050414
  • Item #4411386
  • Manufacturer Part #7000050414
3.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

Water Filtration High Flow Series Filter Cartridge, Model HF25-S

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Reduces particulate and chlorine taste and odor from incoming water
  • Integrated membrane pre-activated carbon technology ("I.M.P.A.C.T.") filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life
  • Provides consistent quality water
  • Materials are FDA CFR-21 compliant
  • Santoprene gaskets on both ends help provide sealing within housings, which helps to prevent bypass of unfiltered water
  • Sanitary quick change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
  • Requires Certification

Documents


Specifications

Capacity:
10000 gal
Cartridge Type:
Replacement
Connection Type:
NPT
Fits Model:
HF25-S
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
1.5 gpm