Cuno

Whole House Large Diameter Replacement Filter for AP800 Series

Part #3MAP8172  |  Manufacturer Part #5602721

Brand Model Compatibility:

Aqua-Pure AP800 Series
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Helps reduce sediment

Lead Law Compliant

Documents

Specifications

Application: Residential

Brand Model Compatibility: Aqua-Pure AP800 Series

Cartridge Type: Filter

Contaminant Removal: [Rust, Sediment]

Diameter: 4-5/8 in

End Connection 1: NPT

Filtering System: Point of Use

Flow Rate: 20 gpm

Height: 20-1/8 in

Lead Law Compliant: Yes

Maximum Pressure: 125 psi

Type: 3MAP8172

Width: 4-5/8 in