20 in. 60W 1-Light Medium E-26 Pendant in Copper with Antique Brass
Admiral 20 in. 60W 1-Light Medium E-26 Pendant in Copper with Antique Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The aluminum body has been treated to a hand-finished copper coating that pairs with antique brass hardware for a feeling of true warmth
- The one-light pendant is an authoritative choice for industrial chic interiors and rough luxe rooms
- Command attention with the rich and authoritative finish on the admiral pendant, a versatile dome-shaped piece that possesses waves of charisma
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Ceiling
- CEC Compliant:
- For Sale in CA
- Cable Length (ft):
- 13 ft
- Collection:
- Admiral
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper/Antique Brass
- Diameter:
- 20 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 18 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial
- Material:
- Cast Aluminum
- Number of Lights:
- 1
- Product Type:
- Pendant
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 14 lb