13W 1-Light 22 in. Wall Sconce in Antique Gold Leaf
Ashdown 13W 1-Light 22 in. Wall Sconce in Antique Gold Leaf
Frequently Purchased Together
Product Details
Product Details
- The look of hammered simplicity brings the gold version of our Ashdown wall sconce an industrial style but the antique gold leaf finish and champagne silk shade elevate it far above the rustic style the description implies
- The sconce meets ADA requirements
- We also offer this fixture in silver leaf and bronze gold finishes, each of which changes its personality to gleamingly feminine and rough-and-ready masculine respectively
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Ashdown
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Gold Leaf
- Depth:
- 4 in
- Height:
- 22 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Material:
- Wrought Iron
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 13 W
- Width:
- 12 in