This product requires certification to purchase.

25W 1-Light 21 in. Wall Sconce in Antique Brass

You last purchased this on
 
Currey and Company

Bergen 25W 1-Light 21 in. Wall Sconce in Antique Brass

  • Fast #
  • Part #C58000019
  • Item #9614658
  • Manufacturer Part #5800-0019
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Currey and Company

Bergen 25W 1-Light 21 in. Wall Sconce in Antique Brass

  • Fast #
  • Part #C58000019
  • Item #9614658
  • Manufacturer Part #5800-0019
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Floating within an elongated cage, the two bulbs that illuminate the Bergen brass wall sconce are as lean as the overall profile of the gold sconce
  • Made of metal in an Antique Brass finish, the Bergen has a sophistication to its lines given they are pared down and perfectly formed
  • This wall sconce is ADA compliant and certified for damp locations
  • Part of the Bagno collection of wall sconces designed for bathroom spaces
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Bergen
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Depth:
3-3/4 in
Height:
21 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Style:
Tubular
Material:
Brass, Steel
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
25 W
Width:
4-1/2 in