Currey and Company

Conversation 60W 2-Light Candelabra E-12 Incandescent Wall Sconce in French Black

Part #C50000011  |  Manufacturer Part #5000-0011

Color/Finish: French Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Harkening back to a time when candelabras held flickering candles, the Conversation Wall Sconce is a nod to the age of King George IV and his marvelous stone castles
  • The simple wrought iron two-arm sconce is finished in French black and has updated details that could just as easily have been design discussions raised during the industrial age as in centuries past

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Conversation

Color Finish: French Black

Color Finish Category: Blacks

Depth: 8-1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 18 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Material: [Wrought Iron, Composite]

Number Of Lights: 2

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 60

Weight: 2

Width: 11-3/4 in