22 in. 60W 4-Light Candelabra E-12 Incandescent Semi-Flush Pendant in Gold Leaf
Crisscross 22 in. 60W 4-Light Candelabra E-12 Incandescent Semi-Flush Pendant in Gold Leaf
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The gold leaf finish accentuates the skills our artisans have achieved with hand-finishing
- Switch the lights on and watch it reflect elegant patterns on surrounding surfaces that will enchant whomever walks into the room
- Crisscrossing wires twist and turn in a svelte diamond pattern to place the shade of the Crisscross Pendant Semi-Flush fixture at the intersection of vintage style and modern taste
- We also offer this four-light pendant in a darker finish for a more masculine feel
Specifications
- ADA Compliant:
- No
- Collection:
- Crisscross
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold Leaf
- Diameter:
- 22 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 16 in
- Installation Type:
- Semi-flush Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting, Ambient Lighting
- Lighting Style:
- Transitional, Traditional
- Material:
- Wrought Iron
- Number of Lights:
- 4
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 9.5 lb