*CVR* MEDUSA PEND SM
*CVR* MEDUSA PEND SM
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The combination of a nickel finish and clear beads cascading from its dimpled shade brings modern whimsy to any interior this beautiful fixture illuminates
- The one-light pendant measures 8 inches in diameter by 66 inches high
- The small version of the Medusa Pendant effervesces with echoes of the deep sea and the ethereal creatures that call it home
- There are also medium and large pendants within this family of fixtures
Specifications
- ADA Compliant:
- No
- Application:
- Ceiling
- Color Finish Name:
- Nickel/Clear
- Diameter:
- 8 in
- Height:
- 66 in
- Material:
- Steel, Glass
- Number of Lights:
- 1
- Type:
- C9552
- Volts:
- 120V
- Watts:
- 60 W