Denison 60W 4-Light Chandelier in Mola Black

Part #CUR9872  |  Item #4535128  |  Manufacturer Part #9872

$1,300.32 EACH

Color/Finish: Mola® Black

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • The small version of our Denison Lantern strikes a cagey silhouette, its hammered wrought-iron frame encasing the lantern’s glowing bulbs subtly distressed with a Molé black finish
  • This classic shape has stood the test of time to illuminate nearly every room in the home in its various manifestations
  • It is modest in size compared to the larger Denison Lantern we offer

Documents

Specifications

CEC Compliant: For Sale in CA

Collection: Denison

Color Finish: Mola® Black

Color Finish Category: Blacks

Diameter: 26 in

ETL Listed: No

Energy Star Compliant: No

Height: 40 in

Installation Type: Ceiling Mount

Lighting Direction: Up Lighting

Material: Wrought Iron

Number Of Lights: 4

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 26 in