This product requires certification to purchase.

34 in. 60W 1-Tier 8-Light Incandescent Traditional Chandelier in Etruscan with Gold Leaf

You last purchased this on
 
Currey and Company

Elegance 34 in. 60W 1-Tier 8-Light Incandescent Traditional Chandelier in Etruscan with Gold Leaf

  • Fast #
  • Part #C9948
  • Item #4229868
  • Manufacturer Part #9948
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Currey and Company

Elegance 34 in. 60W 1-Tier 8-Light Incandescent Traditional Chandelier in Etruscan with Gold Leaf

  • Fast #
  • Part #C9948
  • Item #4229868
  • Manufacturer Part #9948
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Etruscan/Gold Leaf Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • It takes a special design to live up to the name given to this chandelier; fortunately for fans of time-honored aesthetics, the details of this decorative light fixture live up to its moniker
  • The Elegance chandelier is embellished with acanthus leaf and rope motifs, the flounces of budlike cords a crowning touch
  • The fact that some elements are treated to our matte Etruscan finish while others have been given the sheen of gold leaf means this eight-light chandelier carries its Italianate influences with aplomb
  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
Collection:
Elegance
Color Finish Category:
Gold Tones
Color Finish Name:
Etruscan/Gold Leaf
Diameter:
29 in
Height:
34 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Wrought Iron, Wood
Number of Lights:
8
Number of Tiers:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Size:
34 in x 29 in
Volts:
120V
Watts:
60 W