4-Light Semi-Flush Mount Pendant in Mayfair

You last purchased this on
 
Currey and Company

Fitzjames 4-Light Semi-Flush Mount Pendant in Mayfair

This product requires certification to purchase.
Brand image
You last purchased this on
 
Currey and Company

Fitzjames 4-Light Semi-Flush Mount Pendant in Mayfair

  • Fast #
  • Part #CUR9878
  • Item #4939313
  • Manufacturer Part #9878
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Mayfair Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Hammered metal treated to a hand-applied Mayfair finish calls attention to the importance and beauty of this fundamental material
  • The character inherent in the shape of this four-light fixture is due to its time-honored lines
  • The Fitzjames Pendant Semi-Flush fixture is a perfect example of how a material known for its strength in construction, wrought iron, can exude the feeling of grace when handled with artistry
  • We offer the Fitzjames in a number of styles and finishes
  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
Collection:
Fitzjames
Color Finish Category:
Blacks
Color Finish Name:
Mayfair
Diameter:
20 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
15 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Wrought Iron
Number of Lights:
4
UL Listed:
Yes
Volts:
120V
Watts:
60 W