Gaborone 40 in. 60W 4-Light Candelabra E-12 Chandelier in Natural with Contemporary Gold Leaf

Part #C90000560  |  Item #8359114  |  Manufacturer Part #9000-0560

$2,157.12 EACH

Color/Finish: Natural/Contemporary Gold Leaf

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Natural rattan accented with gold-finished iron accents
  • Inspired by a classic Italian design
  • Hand-crafted by artisans in the Philippines
  • Sustainable material

Specifications

Bulb Style: Flame

Collection: Gaborone

Color Finish: Natural/Contemporary Gold Leaf

Color Finish Category: Neutrals

Cord Length: 13 ft

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 40 in

Installation Type: Chain Hung

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Ambient Lighting

Material: Rattan, Wrought Iron

Number Of Lights: 4

Number of Tiers: 1

Origin: Global

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 18