16 in. 60W 3-Tier 6-Light Incandescent Traditional and Transitional Chandelier in Satin Black with Contemporary Gold Leaf
Grand Lotus 16 in. 60W 3-Tier 6-Light Incandescent Traditional and Transitional Chandelier in Satin Black with Contemporary Gold Leaf
Frequently Purchased Together
Product Details
Product Details
- The Grand Lotus black large chandelier receives its majestic good looks from a combination of stunning workmanship and a mix of satin black and contemporary gold leaf finishes
- The black chandelier is skillfully fashioned from wrought iron
Documents
Specifications
- Collection:
- Grand Lotus
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black/Contemporary Gold Leaf
- Diameter:
- 30 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 16 in
- Installation Type:
- Ceiling Mount
- Length:
- 100 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional, Transitional
- Material:
- Wrought Iron
- Number of Lights:
- 6
- Number of Tiers:
- 3
- Size:
- 16 in x 30 in
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W