6-Light 60W Candelabra E-12 Base Chandelier in Antique Gold Leaf
Grand Lotus 6-Light 60W Candelabra E-12 Base Chandelier in Antique Gold Leaf
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Skillfully fashioned from wrought iron, the fixture is a gorgeous interpretation of the blossom upon which Asian deities are known to pose
- The six-light chandelier measures 30 inches in diameter and is adjustable in height
- The gold version of the Grand Lotus Chandelier receives its majestic good looks from a combination of stunning workmanship and an antique gold leaf finish
- We also offer this fixture, which is one of several fixtures in the Grand Lotus collection, in a contemporary silver leaf finish
Documents
Specifications
- Collection:
- Grand Lotus
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold Leaf
- Diameter:
- 30 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 16 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Classic
- Material:
- Wrought Iron, Aluminum
- Number of Lights:
- 6
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W