8-Light 60W Candelabra E-12 Base Chandelier in Satin Black
Houndslow Rectangular 8-Light 60W Candelabra E-12 Base Chandelier in Satin Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The chandelier will bring an interior a contemporary dash of the nostalgia that makes early American style so popular still
- The style-defying stance of the Houndslow Rectangular Chandelier calls to mind a flying trapeze, but it foregoes the action to make the room it’s set within the thing to swing! Balancing its eight candelabra bulbs from arms fitted with small bobeches, the satin black frame is made of wrought iron
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Houndslow Rectangular
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Depth:
- 22 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 32 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Wrought Iron
- Number of Lights:
- 8
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 40 in