25W 1-Light 18-1/2 in. Wall Sconce in Oil Rubbed Bronze
Junia 25W 1-Light 18-1/2 in. Wall Sconce in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- Given the warm reflectivity of the metal in an Oil-Rubbed Bronze finish, and the transparency of its optic crystal tripod and finial, the Junia bronze wall sconce is a revelation when it is seen from differing angles
- Topped with an off-white shantung shade, the black sconce has a single bulb
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Junia
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 5-1/4 in
- Height:
- 18-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Vintage
- Material:
- Crystal, Metal
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Wall Sconce Type:
- Upward Arm
- Watts:
- 25 W
- Width:
- 5 in