13 in. 60W 1-Light Medium E-26 A19 Pendant in French Black with Pyrite Bronze
Lumley 13 in. 60W 1-Light Medium E-26 A19 Pendant in French Black with Pyrite Bronze
Frequently Purchased Together
Product Details
- The hand-finished frame in French black is complemented by a Pyrite bronze interior, a combination that brings the warmth of the patisserie or the brazenness of the NYC bistro to mind
- You’ll almost sense the aroma of baking bread and pastries wafting through the air! The petite shade is 13 inches in diameter and the stem has an adjustable hanging length
- Whether you think Paris café style or the kicky New York City limelight when you see the Lumley pendant, it will bring an urban edge to any interior
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Lumley
- Color Finish Category:
- Blacks
- Color Finish Name:
- French Black/Pyrite Bronze
- Cord Length:
- 12 ft
- Diameter:
- 13 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 14 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Material:
- Wrought Iron
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 6.5 lb