This product requires certification to purchase.

25-1/2 in. 60W 1-Tier 6-Light Chandelier in Contemporary Silver Leaf

You last purchased this on
 
Currey and Company

Lunaria 25-1/2 in. 60W 1-Tier 6-Light Chandelier in Contemporary Silver Leaf

  • Fast #
  • Part #C90000817
  • Item #9614711
  • Manufacturer Part #9000-0817
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Currey and Company

Lunaria 25-1/2 in. 60W 1-Tier 6-Light Chandelier in Contemporary Silver Leaf

  • Fast #
  • Part #C90000817
  • Item #9614711
  • Manufacturer Part #9000-0817
5 out of 5 Customer Rating

X Points
Color Finish Name: Contemporary Silver Leaf Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • With a lyrical profile of fluttering discs that favor the leaves of its namesake plant, the Lunaria chandelier is made of wrought iron in a contemporary silver leaf finish
  • The bulbs that are sprinkled amongst the flowing petals of metal reflect off the finish on this silver chandelier to increase the glow
  • Requires Certification

Specifications

Collection:
Lunaria
Color Finish Category:
Silver Tones
Color Finish Name:
Contemporary Silver Leaf
Diameter:
34-1/2 in
Height:
25-1/2 in
Light Bulb Base Type:
Candelabra E-12
Material:
Wrought Iron
Number of Lights:
6
Number of Tiers:
1
Volts:
120V
Watts:
60 W