This product requires certification to purchase.

25 x 51 in. 60W 1-Tier 6-Light Chandelier in Contemporary Silver Leaf

Currey and Company

Lunaria 25 x 51 in. 60W 1-Tier 6-Light Chandelier in Contemporary Silver Leaf

  • Fast #
  • Part #C90000816
  • Item #9614728
  • Manufacturer Part #9000-0816
4.4 out of 5 Customer Rating
Brand image
Currey and Company

Lunaria 25 x 51 in. 60W 1-Tier 6-Light Chandelier in Contemporary Silver Leaf

  • Fast #
  • Part #C90000816
  • Item #9614728
  • Manufacturer Part #9000-0816
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • With a lyrical profile of fluttering discs that favor the leaves of its namesake plant, the Lunaria oval chandelier is made of wrought iron in a contemporary silver leaf finish
  • The bulbs that are sprinkled amongst the flowing petals of metal reflect off the finish on this silver chandelier to increase the glow
  • Requires Certification

Documents

Dimensions & Measurements
Depth
20 in
Height
25 in
Size
51 in x 25 in x 20 in
Width
51 in
Characteristics & Features
Collection
Lunaria
Color Finish Category
Silver Tones
Color Finish Name
Contemporary Silver Leaf
Light Bulb Base Type
Candelabra E-12
Material
Wrought Iron
Number of Lights
6
Number of Tiers
1
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
UPC
633306038905