98-1/2 in. 60W 5-Light 1-Tier Chandelier in Rustic Gold
Marshallia 98-1/2 in. 60W 5-Light 1-Tier Chandelier in Rustic Gold
Frequently Purchased Together
Product Details
Product Details
- The Marshallia small chandelier, made of wrought iron in a rustic gold finish, has slender arms dripping with faux rock crystal pendants
- A design detail of note is how the candle-sleeves for the five bulbs are unusually slender, which enhances the delicacy of this traditionally beautiful gold chandelier
- This chandelier was designed by Tom Caldwell
Documents
Specifications
- Collection:
- Marshallia
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Rustic Gold
- Diameter:
- 38 in
- Height:
- 98-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Rustic
- Material:
- Glass, Iron
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Volts:
- 120V
- Watts:
- 60 W