Maxstoke 100W 1-Light Floor Lamp in Antique Brass

Part #C80000002  |  Item #7209827  |  Manufacturer Part #8000-0002

$1,199.52 EACH

Color/Finish: Antique Brass

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A nod to Americana and the utilitarian leanings of our colonial era, the Maxstoke Floor Lamp has an adjustable arm that is so appealing it would be just as brilliant in an office setting as in a living room
  • The metal on the lamp has been treated to an antique brass finish
  • The beige shantung shade harkens back to bygone times to bring this lamp extra charm

Specifications

CEC Compliant: Not for Sale in CA

Collection: Maxstoke

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Diameter: 33 in

Height: 65-3/4 in

Material: Metal

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 100