This product requires certification to purchase.

18-3/4 x 36 in. 60W 1-Tier 5-Light Incandescent Traditional and Transitional Chandelier in Contemporary Gold Leaf

You last purchased this on
 
Currey and Company

Nottaway 18-3/4 x 36 in. 60W 1-Tier 5-Light Incandescent Traditional and Transitional Chandelier in Contemporary Gold Leaf

  • Fast #
  • Part #C90000369
  • Item #7659669
  • Manufacturer Part #9000-0369
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Currey and Company

Nottaway 18-3/4 x 36 in. 60W 1-Tier 5-Light Incandescent Traditional and Transitional Chandelier in Contemporary Gold Leaf

  • Fast #
  • Part #C90000369
  • Item #7659669
  • Manufacturer Part #9000-0369
3.5 out of 5 Customer Rating

X Points
Color Finish Name: Contemporary Gold Leaf Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Design notes on the Nottaway gold small chandelier include long arms that stretch gracefully from a small cog and a ring that ornaments its bottom-most point
  • The profile of the fixture has a lovely fluidity to it, and the contemporary gold leaf finish adds textural interest to the gold chandelier
  • Requires Certification

Documents


Specifications

Collection:
Nottaway
Color Finish Category:
Gold Tones
Color Finish Name:
Contemporary Gold Leaf
Depth:
36 in
Height:
18-3/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional, Transitional
Material:
Wrought Iron
Number of Lights:
5
Number of Tiers:
1
Size:
36 in x 18-3/4 in x 36 in
Volts:
120V
Watts:
60 W
Width:
36 in