19-1/4 x 22-1/4 in. 60W 1-Tier 3-Light Incandescent Contemporary and Modern Chandelier in White
Piero 19-1/4 x 22-1/4 in. 60W 1-Tier 3-Light Incandescent Contemporary and Modern Chandelier in White
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Piero
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 22-1/4 in
- Height:
- 19-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary, Modern
- Material:
- Metal
- Number of Lights:
- 3
- Number of Tiers:
- 1
- Proposition 65:
- Warning will be in 8-point type and will include a black exclamation point in a yellow equilateral triangle with bold black outline
- Size:
- 22-1/4 in x 19-1/4 in x 22-1/4 in
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 22-1/4 in